Compression Lug, 500 MCM, Aluminum

Item #: 38977

Cat #: 2ACL-500

UPC: 783669000344

Documents & Guides
Compression Lug, Aluminum, Wire Size: 500 MCM, Long Barrel, 2-Hole Stud, Stud Diameter: 1/2". Dual Rated for Aluminum or Copper Conductors.
Sign In or Register to view pricing and more.

Overview

Compression Lug, Aluminum, Wire Size: 500 MCM, Long Barrel, 2-Hole Stud, Stud Diameter: 1/2". Dual Rated for Aluminum or Copper Conductors.
Also known as: 783669000344, 2ACL-500, 500

Specifications

Color: Pink
Mounting: 2-Hole
Material: Aluminum
Allowable Gauge Range: 500
Stud Size: 1/2 in
Color: Pink
Material: Aluminum
Stud Size: 1/2 in
Mounting: 2-Hole
Allowable Gauge Range: 500

Customer Reviews

No reviews for this product
(0)