Light Curtain, Pair, 480mm Height, 30mm Resolution, 24 Beam

Item #: 38975

Cat #: 440L-P4K0480YD

UPC: 611320943979

Sign In or Register to view pricing and more.
Documents & Guides
Light Curtain, GuardShield, Pair, 480 mm Protected Height, 30 mm Resolution, 24 Beam

Overview

Light Curtain, GuardShield, Pair, 480 mm Protected Height, 30 mm Resolution, 24 Beam
Also known as: 611320943979, 440L-P4K0480YD

Specifications

Type: Light Curtain, Pair
Range: 30 mm
Height: 480 mm
Type: Light Curtain, Pair
Height: 480 mm
Range: 30 mm

Customer Reviews

No reviews for this product
(0)