Control Station, Yellow, Emergency Stop, Twist to Release Operator

Item #: 389736

Cat #: 800F-1YMQ3V

UPC: 612598524754

Sign In or Register to view pricing and more.
Documents & Guides
Control Station, Emergency Stop, Push-Pull/Twist to Release, 40 mm Operator, Yellow Plastic, Enclosure, Metric Knockouts, DC Micro, 5-Pin Quick Connect, 2 Normally Closed Contacts

Overview

Control Station, Emergency Stop, Push-Pull/Twist to Release, 40 mm Operator, Yellow Plastic, Enclosure, Metric Knockouts, DC Micro, 5-Pin Quick Connect, 2 Normally Closed Contacts
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-1YMQ3V is an 800F one-hole enclosure emergency stop station from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598524754, 800F-1YMQ3V

Specifications

Type: Emergency Stop, Control Station
Family / Style: 800F
Material: Plastic
Color: Yellow
Type: Emergency Stop, Control Station
Material: Plastic
Family / Style: 800F
Color: Yellow

Customer Reviews

No reviews for this product
(0)