Power Supply, Compact, 24-28VDC Output, 120/240VAC, 85-375VDC Input

Item #: 389714

Cat #: 1606-XLP60EQ

UPC: 885630159591

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Compact, 60 Watt, 24 - 28 Volt DC Output, 120/240 Volt AC, 85 - 375 Volt DC Input

Overview

Power Supply, Compact, 60 Watt, 24 - 28 Volt DC Output, 120/240 Volt AC, 85 - 375 Volt DC Input
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLP line is ideal for cost-effective space savings. Catalog item 1606-XLP60EQ from Rockwell Automation® is a 60 W, 100-240 V AC or 110-300 V DC input, 24-48 V DC output, 2.1 A output power supply. And it has parallel operation.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630159591, 1606-XLP60EQ

Specifications

Volts DC Range: 24, 28/110 - 300
Mounting: DIN Rail
Phase: 1
Wattage: 60
Amps: 2.500
Volts AC Range: 100 - 240
Volts DC Range: 24, 28/110 - 300
Phase: 1
Amps: 2.500
Mounting: DIN Rail
Wattage: 60
Volts AC Range: 100 - 240

Customer Reviews

No reviews for this product
(0)