General Purpose Strip, 4', 120/277V

Item #: 389640

Cat #: CS4-232-ELWU

UPC: 078531012458

Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Strip, 4 ft, 2 Lamp, 32 Watt, T8, Emergency Batter Pack, 120/277 Volt

Overview

General Purpose Strip, 4 ft, 2 Lamp, 32 Watt, T8, Emergency Batter Pack, 120/277 Volt
Also known as: 078531012458, CS4-232-ELWU

Specifications

Type: 2-Lamp
Wattage: 32
Volts AC: 120, 277
Length: 4 ft, 48 in
Standards: California Proposition 65
Light Technology: Fluorescent
Type: 2-Lamp
Volts AC: 120, 277
Standards: California Proposition 65
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)