Recessed Fan Light,broan,70 Cfm,7-3/8 In Grille

Item #: 38962

Cat #: 744FL

UPC: 026715170913

Sign In or Register to view pricing and more.
Documents & Guides
Broan; Recessed Fan Light; Flow Rate: 70 Cfm; Grille Size: 7-3/8 In; Housing Size: 8-1/4 In Length X 12-3/4 In Width X 6-3/4 In Height; Voltage Rating: 120 V; Current: 0.7 Amp; Material: Polymeric Trim Ring Baffle, Steel Housing; Finish: Galvanized Housin

Overview

Broan; Recessed Fan Light; Flow Rate: 70 Cfm; Grille Size: 7-3/8 In; Housing Size: 8-1/4 In Length X 12-3/4 In Width X 6-3/4 In Height; Voltage Rating: 120 V; Current: 0.7 Amp; Material: Polymeric Trim Ring Baffle, Steel Housing; Finish: Galvanized Housin
Also known as: 026715170913, 744FL

Specifications

Color: White
CFM: 70
Sones: 1.500
Color: White
Sones: 1.500
CFM: 70

Customer Reviews

No reviews for this product
(0)