Eaton BR GFCI circuit breaker

Item #: 389460

Cat #: GFEP115

UPC: 786676382007

Sign In or Register to view pricing and more.
Documents & Guides
Eaton BR GFCI circuit breaker,Industrial ground fault thermal-magnetic equipment protector,15 A,10 kAIC,Single-pole,120 V,GFEP,Common,#14-4 AWG,Ground fault circuit interrupter,GFI

Overview

Eaton BR GFCI circuit breaker,Industrial ground fault thermal-magnetic equipment protector,15 A,10 kAIC,Single-pole,120 V,GFEP,Common,#14-4 AWG,Ground fault circuit interrupter,GFI
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Also known as: 786676382007, GFEP115

Specifications

Volts AC: 120
Poles: 1
Amps: 15
Family / Style: BR
Interrupt Rating DC: 10 kA
Volts AC: 120
Amps: 15
Interrupt Rating DC: 10 kA
Poles: 1
Family / Style: BR

Customer Reviews

No reviews for this product
(0)