13W Mini Spiral CFL Lamp, 35K

Item #: 389454

Cat #: S8226

UPC: 045923082269

Sign In or Register to view pricing and more.
13 Watt; Mini Spiral Compact Fluorescent; 3500K; 82 CRI; GU24 Base; 120 Volt *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

13 Watt; Mini Spiral Compact Fluorescent; 3500K; 82 CRI; GU24 Base; 120 Volt *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923082269, S8226

Specifications

Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 900
Color Temperature: 3500 (Neutral White)
Light Technology: CFL
Dimmable: No
Base: 2-Pin Twist Lock (GU24)
Wattage: 13
Volts AC: 120
Color Temperature: 3500 (Neutral White)
Dimmable: No
Color Rendering Index (CRI): 82
Lumens: 900
Light Technology: CFL
Base: 2-Pin Twist Lock (GU24)

Customer Reviews

No reviews for this product
(0)