This product has been discontinued.
Digital Dimmer, Decora, 1000W, TrueTouch, White
Item #: 3894
Cat #: TT00R-1GS
UPC: 078477369043
Sign In or Register to view pricing and more.
Documents & Guides
True Touch Digital Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, LED Locator Light, Preset Touch, Includes: Color Change Plates Ivory and Light Almond, Color: White.
Overview
True Touch Digital Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, LED Locator Light, Preset Touch, Includes: Color Change Plates Ivory and Light Almond, Color: White.
True Touch Digital Coordinating Remote Dimmer, 3-Way or more applications, White/Gold/Silver
Also known as: 078477369043, TT00R-1GS
Specifications
Type: | 3-Way, Locator Light, Preset, Digital, Decora |
Volts AC: | 120 |
Color: | White |
Wattage: | 1000 |
Dimmable: | Yes |
Light Technology: | Halogen |
Type: | 3-Way, Locator Light, Preset, Digital, Decora |
Color: | White |
Dimmable: | Yes |
Volts AC: | 120 |
Wattage: | 1000 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)