Legend Plate, 30 x 40mm, 22.5mm Opening, 1 Piece, White, Black Text

Item #: 38938

Cat #: 800F-34WE178

UPC: 781180262159

Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, 30 x 40 mm, 1 Piece, Snap in, Plate and Frame, White, with Black Text, "POWER ON", 22.5 mm Opening

Overview

Legend Plate, 30 x 40 mm, 1 Piece, Snap in, Plate and Frame, White, with Black Text, "POWER ON", 22.5 mm Opening
Also known as: 781180262159, 800F-34WE178

Specifications

Mounting: Panel
Type: Legend Plate, 22.5mm, POWER ON
Family / Style: 800F
Material: Plastic
Color: White
Size: 30 x 40 mm
Mounting: Panel
Family / Style: 800F
Color: White
Type: Legend Plate, 22.5mm, POWER ON
Material: Plastic
Size: 30 x 40 mm

Customer Reviews

No reviews for this product
(0)