4.00 To 2.50 Reducer Bushing

Item #: 389371

Cat #: F44WR22

UPC: 783510143602

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Reducer/center Hole, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 4x4 To 2.5x2.5, Material/finish: Steel/gray

Overview

Wireway, Reducer/center Hole, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 4x4 To 2.5x2.5, Material/finish: Steel/gray
Also known as: 783510143602, F44WR22

Specifications

IP/NEMA Rating: IP54
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: IP54
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in

Customer Reviews

No reviews for this product
(0)