1/2" - 1" Water Pipe Ground Clamp

Item #: 38933

Cat #: AGC-1

UPC: 783669000603

Sign In or Register to view pricing and more.
Documents & Guides
Permaground Aluminum Ground Clamp, Dual Rated, Conductor Range 1/0-14, Pipe Sizes 1/2 to 1in, Rebar Sizes #4-#6, UL

Overview

Permaground Aluminum Ground Clamp, Dual Rated, Conductor Range 1/0-14, Pipe Sizes 1/2 to 1in, Rebar Sizes #4-#6, UL
Manufactured from high strength 6061-T6 aluminum alloy. Clear plated. UL 467 Listed for 600 Volts. Range Taking. Effectively grounds aluminum or copper conductors to copper water pipe, galvanized pipe or steel conduit. When using the AGC-1 with rebar the bottom half of connector must be inverted. Dual Rated for Copper and Aluminum Conductor.
Also known as: 783669000603, AGC-1

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 14 - 1/0
Diameter: 3/4 in, 1/2 in, 1 in
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 14 - 1/0

Customer Reviews

No reviews for this product
(0)