Hinge Bracket, 1-3/4" H x 19" W x 6" Deep

Item #: 389328

Cat #: FBA01

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Hinge Bracket, 1-3/4" H x 19" W x 6" Deep

Overview

Hinge Bracket, 1-3/4" H x 19" W x 6" Deep
Also known as: FBA01

Specifications

Type: Hinge Bracket
Height: 1 3/4 in
Depth: 6 in
Color: Black
Width: 19 in
Type: Hinge Bracket
Depth: 6 in
Width: 19 in
Height: 1 3/4 in
Color: Black

Customer Reviews

No reviews for this product
(0)