Deck Light, 1 Light, 12W, 12V, Bronze

Item #: 389326

Cat #: SRL4-H

UPC: 783352000347

Sign In or Register to view pricing and more.
Documents & Guides
Deck Light, 1 Light, 12 Watt, 12 Volt, Bronze, Width: 3-1/2 in, Wedge Base

Overview

Deck Light, 1 Light, 12 Watt, 12 Volt, Bronze, Width: 3-1/2 in, Wedge Base
Also known as: 783352000347, SRL4-H

Specifications

Volts AC: 12
Wattage: 12
Diameter: 3 1/2 in
Color: Bronze
Volts AC: 12
Diameter: 3 1/2 in
Wattage: 12
Color: Bronze

Customer Reviews

No reviews for this product
(0)