400A RATING PLUG

Item #: 389318

Cat #: SRPG600B400

UPC: 783164213652

Sign In or Register to view pricing and more.
Documents & Guides
GED SRPG600B400 400A RATING PLUG

Overview

GED SRPG600B400 400A RATING PLUG
Also known as: 783164213652, SRPG600B400

Specifications

Poles: 3
Amps: 400
Family / Style: Spectra
Volts AC: 600
Mounting: Breaker
Poles: 3
Family / Style: Spectra
Mounting: Breaker
Amps: 400
Volts AC: 600

Customer Reviews

No reviews for this product
(0)