Slide Dimmer, 2000W, Incandescent, Nova, Almond

Item #: 389315

Cat #: N-2000-AL

UPC: 027557090230

Sign In or Register to view pricing and more.
Nova Slide Dimmer, 2000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Almond

Overview

Nova Slide Dimmer, 2000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Almond
Nova Dimmer, Incandescent/Halogen, Single-pole (large control), 120V/2000W in almond
Also known as: 027557090230, N-2000-AL

Specifications

Type: Slide, Single-Pole
Volts AC: 120
Wattage: 2000
Mounting: Surface
Poles: 1
Family / Style: Nova
Light Technology: Halogen, Incandescent
Type: Slide, Single-Pole
Wattage: 2000
Poles: 1
Light Technology: Halogen, Incandescent
Volts AC: 120
Mounting: Surface
Family / Style: Nova

Customer Reviews

No reviews for this product
(0)