1/0 AWG XHHW Stranded Copper, White, 6000'

Item #: 389250

Cat #: XHHW1/0STRWHT6000RL

UPC: 980100244439

Sign In or Register to view pricing and more.
1/0 AWG XHHW Stranded Copper, White, 6000 Foot Reel

Overview

1/0 AWG XHHW Stranded Copper, White, 6000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100244439, XHHW1/0STRWHT6000RL

Specifications

Length: 6000 ft
Material: Copper
Gauge: 1/0
Color: White
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Length: 6000 ft
Gauge: 1/0
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Material: Copper
Color: White
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)