Breaker, Miniature, 4P, 63A, 480Y/277VAC, 125VDC, DIN Rail Mount

Item #: 389185

Cat #: MG24491

UPC: 785901880943

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 4-Pole, 63 Amp, 480Y/277 Volt AC, 125 Volt DC, C Curve, DIN Rail Mount

Overview

Breaker, Miniature, 4-Pole, 63 Amp, 480Y/277 Volt AC, 125 Volt DC, C Curve, DIN Rail Mount
Also known as: 785901880943, MG24491

Specifications

Amps: 63
Volts DC: 125
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 10 kA
Amps: 63
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Volts DC: 125
Poles: 4

Customer Reviews

No reviews for this product
(0)