Self Contained Emergency Lighting Unit, 6 V 54 W

Item #: 38903

Cat #: ELM654

UPC: 784231000625

Sign In or Register to view pricing and more.
Documents & Guides
Self Contained Emergency Lighting Unit, 6 V 54 W

Overview

Self Contained Emergency Lighting Unit, 6 V 54 W
Also known as: 784231000625, ELM654

Specifications

Volts DC: 6
Wattage: 54
Material: Thermoplastic
Color: White
Volts AC Range: 120 - 277
Volts DC: 6
Material: Thermoplastic
Volts AC Range: 120 - 277
Wattage: 54
Color: White

Customer Reviews

No reviews for this product
(0)