Cable Tie, Miniature, .1" Wide, 4.1" Long, UV Nylon, Black, 100/Pack

Item #: 388931

Cat #: CT4BK18-C

UPC: 051128592731

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 4.1" (104 mm). Width: 0.1" (3 mm). Color: Black. Package Quantity: 100

Overview

Miniature Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 4.1" (104 mm). Width: 0.1" (3 mm). Color: Black. Package Quantity: 100
3M™ Miniature Cable Ties hold wire bundles and harness components securely without slipping. These ties are made of nylon 6/6 to withstand the harsh environments. The ends of the cable ties possess curved tips that allow faster threading and installation. Their tough construction withstands a maximum operating temperature range of -40 to 185 degrees F (-40 to 85 degrees C). 3M™ Miniature Cable Ties feature curved tips and a self-locking head that assures locking in any position to bind the bundle wires or cables easily. These UV-resistant ties are suitable for outdoor, as well as indoor use. They are suitable to use with most standard tensioning/cutoff tools for fast production line fastening. UL Listed, RoHS 2011/65/EU Compliant and Plenum-rated.
Also known as: 051128592731, CT4BK18-C, Solar Tie

Specifications

Color: Black
Weight Capacity: 18 lbs
Material: Nylon
Length: 4.100 in
Color: Black
Material: Nylon
Weight Capacity: 18 lbs
Length: 4.100 in

Customer Reviews

No reviews for this product
(0)