Symmetrical Din Rail, Heavy Duty, 35 mm x 7.5 mm, 2 m Long, Aluminum

Item #: 388915

Cat #: 0330800000

UPC: 008190100654

Sign In or Register to view pricing and more.
Documents & Guides
Symmetrical Din Rail, Heavy Duty, 35 mm x 7.5 mm, 2 m Long, Aluminum

Overview

Symmetrical Din Rail, Heavy Duty, 35 mm x 7.5 mm, 2 m Long, Aluminum
Also known as: 008190100654, 0330800000

Specifications

Length: 2 m
Depth: 7 mm
Width: 35 mm
Material: Aluminum
Length: 2 m
Width: 35 mm
Depth: 7 mm
Material: Aluminum

Customer Reviews

No reviews for this product
(0)