Multi-Tap Connector, In Line, 6 AWG to 250 MCM, AL/CU

Item #: 38888

Cat #: PBT-250

UPC: 783669077025

Documents & Guides
Nimbus Insulated Aluminum In-Line Splicer-Reducer Connector, Conductor Range 250-6, 2 Ports, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Nimbus Insulated Aluminum In-Line Splicer-Reducer Connector, Conductor Range 250-6, 2 Ports, Tin Plated, UL, CSA
Flexibility in the field and ensures reliability. Connector blocks for copper or aluminum conductors. Chemical resistant and UV Rated. Entry port closure and prevents oxides from forming.
Also known as: 783669077025, PBT-250, Polaris tap

Specifications

Color: Black
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 6 - 250
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250
Volts AC: 600
Wire/Cable Openings: 2

Customer Reviews

No reviews for this product
(0)