Halogen Linear Lamp, Single-Ended, T4, 150W, 120V
Item #:
3888
Cat #:
150Q/CL/MC(ESL)-120V
UPC:
046135587382
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Linear Lamp, Single-Ended, 150 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 2800, CRI: 100, Color Temperature: 2950K, Lamp Finish: Clear, ANSI Code: ESL, Standard Case Qty: 12 *Sylvania Part # 58738*
Overview
Halogen Linear Lamp, Single-Ended, 150 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 2800, CRI: 100, Color Temperature: 2950K, Lamp Finish: Clear, ANSI Code: ESL, Standard Case Qty: 12 *Sylvania Part # 58738*
Also known as: 046135587382, 150Q/CL/MC(ESL)-120V
Specifications
Base: | Mini Candelabra Screw (E11) |
Lumens: | 2800 |
Shape: | T4 (Tubular) |
Color Temperature: | 2950 (Warm White) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Wattage: | 150 |
ANSI Code: | ESL |
Light Technology: | Halogen |
Base: | Mini Candelabra Screw (E11) |
Shape: | T4 (Tubular) |
Volts AC: | 120 |
Wattage: | 150 |
Light Technology: | Halogen |
Lumens: | 2800 |
Color Temperature: | 2950 (Warm White) |
Color Rendering Index (CRI): | 100 |
ANSI Code: | ESL |
Customer Reviews
No reviews for this product
(0)