TL-Series Servo Motor, 230VAC, Frame Size 1, 5000 RPM, Absolute Encoder, IP65

Item #: 388768

Cat #: TLY-A110P-BJ62AA

UPC: 820919821721

Sign In or Register to view pricing and more.
Documents & Guides
TL-Series Servo Motor, 230 Volt AC, Frame Size 1 = 46 mm (1.81 Inch.) or NEMA 17, 5000 RPM, Absolute Encoder, Battery-Backed, Multi-Turn, IP65 Housing/ Shaft Key/No Shaft Seal, Standard (Metric)

Overview

TL-Series Servo Motor, 230 Volt AC, Frame Size 1 = 46 mm (1.81 Inch.) or NEMA 17, 5000 RPM, Absolute Encoder, Battery-Backed, Multi-Turn, IP65 Housing/ Shaft Key/No Shaft Seal, Standard (Metric)
Kinetix TLY motors are equipped with circular plastic connectors and when used with the Kinetix 2000, Kinetix 6000, or Ultra3000 drives, the Kinetix TLY motors are able to offer the benefits of Kinetix Integrated Motion.
Also known as: 820919821721, TLY-A110P-BJ62AA

Specifications

Volts AC: 230
Type: Servo Motor
RPM: 5000
Volts AC: 230
RPM: 5000
Type: Servo Motor

Customer Reviews

No reviews for this product
(0)