Harmony, Modular 1-phase voltage control relay, 5 A, 1 CO, 65…260 V AC/DC

Item #: 388736

Cat #: RM17UAS15

UPC: 785901922117

Sign In or Register to view pricing and more.

Overview

Harmony, Modular 1-phase voltage control relay, 5 A, 1 CO, 65…260 V AC/DC
This Harmony RM17-U control relay allows monitoring of voltage control in single phase network. This modular control relay is ideal for monitoring of electrical values and voltage variation in industrial and building control panels. It applies to a wide type of industrial automation applications such as hoisting, packaging, lifts, textile, water. It has one of market slimmest form-factors with 17.5mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 1-pole DIN device. It also offers a selectable memory function, integral LED for indicating control status, sealable cover, with simple and precise settings with screw trimmers. It provides automatic shutdown management and fault information to user for a quick fault identification and troubleshooting. Multi function controller for wide choice selected in hard-wired logic automated systems, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0
Also known as: 785901922117, RM17UAS15

Specifications

Mounting: DIN Rail
IP/NEMA Rating: IP30, IP20
Standards: California Proposition 65
Mounting: DIN Rail
Standards: California Proposition 65
IP/NEMA Rating: IP30, IP20

Customer Reviews

No reviews for this product
(0)