Legend Plate, 30 x 40mm, 22.5mm Opening, 2 Piece, Snap In

Item #: 38867

Cat #: 800F-12BE178

UPC: 781180203114

Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, 30 x 50 mm, 2 Piece, Snap in, Plate and Frame, Black, with White Text, "POWER ON", 22.5 mm Opening

Overview

Legend Plate, 30 x 50 mm, 2 Piece, Snap in, Plate and Frame, Black, with White Text, "POWER ON", 22.5 mm Opening
Also known as: 781180203114, 800F-12BE178

Specifications

Type: Legend Plate, 22.5mm
Family / Style: 800F
Color: Black
Material: Plastic
Size: 30 x 50 mm
Type: Legend Plate, 22.5mm
Color: Black
Size: 30 x 50 mm
Family / Style: 800F
Material: Plastic

Customer Reviews

No reviews for this product
(0)