Disconnect Switch, Open, 20A, 690VAC, 2P, Door/Front Mount

Item #: 38863

Cat #: 194L-E20-1752

UPC: 662072561614

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Disconnect, Open, 20 Amp, 690 Volt AC, 2 Pole, Body and Shaft, Door/Front Mount

Overview

Switch, Disconnect, Open, 20 Amp, 690 Volt AC, 2 Pole, Body and Shaft, Door/Front Mount
Also known as: 662072561614, 194L-E20-1752

Specifications

Type: Disconnect Switch
Volts AC: 690
Mounting: Door, Front
Poles: 2
Amps: 20
Type: Disconnect Switch
Mounting: Door, Front
Amps: 20
Volts AC: 690
Poles: 2

Customer Reviews

No reviews for this product
(0)