MINIATURE CIRCUIT BREAKER 120/240V 50A

Item #: 38862

Cat #: QOU150

UPC: 78590141862

Square D,MINIATURE CIRCUIT BREAKER 120/240V 50A,10kA,120/240VAC,50A,Line Box Lug - Load Box Lug #14-2 AWG(Al/Cu),Miniature Circuit Breaker,QOU,Standard Flush, Surface or DIN Rail (35mm),UL489 Listed - CSA 22.2 #5.1 Certified - IEC Rated 60947-2
Sign In or Register to view pricing and more.

No associated products found.

Overview

Square D,MINIATURE CIRCUIT BREAKER 120/240V 50A,10kA,120/240VAC,50A,Line Box Lug - Load Box Lug #14-2 AWG(Al/Cu),Miniature Circuit Breaker,QOU,Standard Flush, Surface or DIN Rail (35mm),UL489 Listed - CSA 22.2 #5.1 Certified - IEC Rated 60947-2
QOU Miniature Circuit Breaker, 50A, 1P, 120/240V, 10kA
Also known as: 78590141862, QOU150

Specifications

Mounting: Panel
Volts DC: 48
Poles: 1
Volts AC: 120/240
Amps: 50
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QOU
Mounting: Panel
Poles: 1
Amps: 50
Interrupt Rating AC: 10 kA
Volts DC: 48
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QOU

Customer Reviews

No reviews for this product
(0)