Compression Lug, Copper, 2 AWG

Item #: 388601

Cat #: GL214

UPC: 662381036360

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Copper, 2 AWG, Inspection Hole, 1/4 Inch Bolt Size, Brown Color Code

Overview

Compression Lug, Copper, 2 AWG, Inspection Hole, 1/4 Inch Bolt Size, Brown Color Code
Also known as: 662381036360, GL214

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 2
Stud Size: 1/4 in
Color: Brown
Mounting: 1-Hole
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 2

Customer Reviews

No reviews for this product
(0)