Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Arbor, Hex Shank Size: 5/16", Hole Saw Range: 9/16" - 1-3/16", Chuck Size: 3/8".
Overview
Arbor, Hex Shank Size: 5/16", Hole Saw Range: 9/16" - 1-3/16", Chuck Size: 3/8".
The best arbor in the industry ensures a solid connection without any gaps or wobbling
Arbors include replaceable, high-speed steel pilot drill
Pilot drills have unique split-point tip design
Use with Greenlee bimetal hole saws, recessed light holesaws and carbide-grit hole saws (carbide-tipped pilot drillsold separately)
Can be used with Greenlee #901 or #904 bit extensions
Also known as: 783310385226, 38522
Specifications
Material: | Steel |
Type: | Hole Saw Mandrel/Arbor |
Material: | Steel |
Type: | Hole Saw Mandrel/Arbor |
Customer Reviews
No reviews for this product
(0)