2 Door, Flr-Mt, Type 4 Enclosure, 3 Pt, 74.06" x 60.06" x 18.06"

Item #: 388584

Cat #: A74H6018LP3PT

UPC: 783510238346

Sign In or Register to view pricing and more.
Documents & Guides
2 Door, Flr-Mt, Type 4 Enclosure, 3 Pt, Bulletin A4L3 (Large Type 4 Enclosures with 3-Pt Latch- Two-Door Type 4 Enclosures with 3pt Latch), Size/Dims: 74.06" x 60.06" x 18.06", Material: Steel, Finish: Gray

Overview

2 Door, Flr-Mt, Type 4 Enclosure, 3 Pt, Bulletin A4L3 (Large Type 4 Enclosures with 3-Pt Latch- Two-Door Type 4 Enclosures with 3pt Latch), Size/Dims: 74.06" x 60.06" x 18.06", Material: Steel, Finish: Gray
nVent HOFFMAN HOFA74H6018LP3PT enclosures are ideal for indoor or outdoor applications where it is necessary to protect controls and instrumentation from wet, non-corrosive environments. The design features nVent HOFFMAN's exclusive PowerGlide Handle with 3-point latching for secure closure and floor stands that provide additional height and access for cleaning under the enclosure.
Also known as: 783510238346, A74H6018LP3PT

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Steel

Customer Reviews

No reviews for this product
(0)