![Fiberglass Extension Ladders Fiberglass Extension Ladders](https://rexel-cdn.com/products/werd71322.jpg?i=C3660B11-FF8D-4DCF-A7EE-B3A1D6F6B598&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Werner; Extension Ladder; Series D7100-2, Flat D-rung, Type Iaa, Duty Rating; Ladder Height: 32 Ft; Rung Size: 1-5/8 In; Base Size: 19 In Outside Shoes; Material: Fiberglass; Load Capacity: 375 Lb; Rail: 3-5/16 In Wide; Flange: 1-3/16 In Wide; Maximum Working Length: 29 Ft; Approx. Cu. Ft. Per Unit: 13.700; Fly Width:16-1/8 In Outside Rails
Overview
Werner; Extension Ladder; Series D7100-2, Flat D-rung, Type Iaa, Duty Rating; Ladder Height: 32 Ft; Rung Size: 1-5/8 In; Base Size: 19 In Outside Shoes; Material: Fiberglass; Load Capacity: 375 Lb; Rail: 3-5/16 In Wide; Flange: 1-3/16 In Wide; Maximum Working Length: 29 Ft; Approx. Cu. Ft. Per Unit: 13.700; Fly Width:16-1/8 In Outside Rails
The D7132-2 Fiberglass Extension Ladder boasts a duty rating of 375lb and features the exclusive ALFLO® rung joint that guarantees TWIST-PROOF® performance. External guides at top of base section help secure the interlocking side rails. Pre-pierced holes at the top of the fly section allow for easy field installation of accessories. The plate and rung assembly are riveted at four points to each side rail. The TRACTION-TRED® D rungs are slip resistant and the durable rail shield and shoe bracket protects the rail from damage.
Also known as: 051751012880, D7132-2
Specifications
Material: | Fiberglass |
Material: | Fiberglass |
Customer Reviews
No reviews for this product
(0)