GFCI Quad Box, 20A, 120V, 6' Cord, Yellow

Item #: 38841

Cat #: 028168802

UPC: 029892028169

Documents & Guides
Cord Connected Portable GFCI. Includes: (1) Duplex Receptacle, (1) GFCI Receptacle. Cord Length: 6 ft. Color: Yellow.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cord Connected Portable GFCI. Includes: (1) Duplex Receptacle, (1) GFCI Receptacle. Cord Length: 6 ft. Color: Yellow.
Also known as: 029892028169, 028168802

Specifications

Conductors: 3
Volts AC: 120
Gauge: 12 AWG
Type: Extension Cord, Weather Resistant
Amps: 15
Length: 6 ft
Color: Yellow
Conductors: 3
Gauge: 12 AWG
Amps: 15
Color: Yellow
Volts AC: 120
Type: Extension Cord, Weather Resistant
Length: 6 ft

Customer Reviews

No reviews for this product
(0)