This product may not be available in all locations.
2
more

Breaker, Lug In/Lug Out, 2P, 15A, 120VAC, Type QOU, 10kAIC
Item #: 38840
Cat #: QOU215
UPC: 78590141865
Documents & Guides
Breaker, Lug In/Lug Out, 2-Pole, 15 Amp, 120 Volt AC, Type QOU, 10 kAIC
Sign In or Register to view pricing and more.
No associated products found.
Overview
Breaker, Lug In/Lug Out, 2-Pole, 15 Amp, 120 Volt AC, Type QOU, 10 kAIC
Also known as: 78590141865, QOU215
Specifications
Mounting: | Panel |
Poles: | 2 |
Volts DC: | 48 |
Volts AC: | 120/240 |
Amps: | 15 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | QOU |
Mounting: | Panel |
Volts DC: | 48 |
Amps: | 15 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Family / Style: | QOU |
Customer Reviews
No reviews for this product
(0)