This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker
Overview
20 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker
EATON UL classified replacement circuit breakers are available in both 3/4 in type CHQ and 1 in type CL, 1 and 2-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15 years warranty.
Also known as: 782113010823, CHQ120
Specifications
Family / Style: | CH |
Volts AC: | 120, 240 |
Amps: | 20 |
Poles: | 1 |
Interrupt Rating AC: | 10 kA |
Family / Style: | CH |
Amps: | 20 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)