This product may not be available in all locations.
2
more
![Panel Board, Solid Neutral, 54 x 14AWG - 750MCM Panel Board, Solid Neutral, 54 x 14AWG - 750MCM](https://rexel-cdn.com/products/pdocrefhcwm12sndapfiletyperendition4000png.jpg?i=BB8D6E46-1927-44BD-9785-C5F31352964A&f=420)
Panel Board, Solid Neutral, 54 x 14AWG - 750MCM
Item #: 388399
Cat #: HCWM12SN
UPC: 785901803386
Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Solid Neutral, 9 x 14 AWG - 1/0 AWG, 7 x 6 AWG - 350 MCM, 34 x 14 AWG - 4 AWG, 4 x 3/0 AWG - 750 MCM
Overview
Panel Board, Solid Neutral, 9 x 14 AWG - 1/0 AWG, 7 x 6 AWG - 350 MCM, 34 x 14 AWG - 4 AWG, 4 x 3/0 AWG - 750 MCM
Also known as: 785901803386, HCWM12SN
Specifications
Mounting: | Panel |
Poles: | 54 |
Standards: | California Proposition 65 |
Mounting: | Panel |
Standards: | California Proposition 65 |
Poles: | 54 |
Customer Reviews
No reviews for this product
(0)