Enclosure, NEMA 4x, Hinge Cover, 30" x 30" x 8"

Item #: 388365

Cat #: WS303008SS

UPC: 783510131159

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Watershed, NEMA 4x, Hinge Cover with Quarter Turn Latch, Wall Mount, 30 x 30 x 8 Inch, Stainless Steel

Overview

Enclosure, Watershed, NEMA 4x, Hinge Cover with Quarter Turn Latch, Wall Mount, 30 x 30 x 8 Inch, Stainless Steel
Also known as: 783510131159, WS303008SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Size: 30 x 30 x 8 in
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Stainless Steel
Size: 30 x 30 x 8 in

Customer Reviews

No reviews for this product
(0)