This product may not be available in all locations.
![Disconnect Switch, Fused, 30A, 600VAC, 250VDC, Rotary, Class CC Disconnect Switch, Fused, 30A, 600VAC, 250VDC, Rotary, Class CC](https://rexel-cdn.com/products/image.jpg?i=AEDE8A6A-ECF7-49C6-A4AD-07ED0EF5EFAE&f=420)
Disconnect Switch, Fused, 30A, 600VAC, 250VDC, Rotary, Class CC
Item #: 388361
Cat #: 194R-C30-1753-PYN1
UPC: 885630095615
Documents & Guides
Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class CC, Rotary, Red/Yellow, Pistol Grip Handle, NEMA 4/4X, 12 Shaft and Tube Guard
Sign In or Register to view pricing and more.
No associated products found.
Overview
Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class CC, Rotary, Red/Yellow, Pistol Grip Handle, NEMA 4/4X, 12 Shaft and Tube Guard
Reduce your panel space requirements with 194R fused disconnect switches. Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-C30-1753-PYN1 from Rockwell Automation® is a 30 A fused disconnect switch (UL class CSA HRCI-MIS). It is kitted. It has three poles. It is a standard pistol red / yellow handle with a 12 IN shaft (NFPA 79 handle).Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630095615, 194R-C30-1753-PYN1
Specifications
Type: | Disconnect Switch, Fused |
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Length: | 12 in |
Color: | Red/Yellow |
Amps: | 30 |
Class: | CC |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Type: | Disconnect Switch, Fused |
Poles: | 3 |
Length: | 12 in |
Amps: | 30 |
Volts AC: | 600 |
Mounting: | Panel |
Volts DC: | 250 |
Color: | Red/Yellow |
Class: | CC |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Customer Reviews
No reviews for this product
(0)