Marker Tie, Flag, 4.0L (101mm), Miniatur

Item #: 388323

Cat #: PLF1MB-C

UPC: 074983271641

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® flag tie, flag, miniature cross section, 4.0 (101mm) length, .31 x .92 (7.9 x 23.4mm) marker write-on area, nylon 6.6, natural, standard package.

Overview

Pan-Ty® flag tie, flag, miniature cross section, 4.0 (101mm) length, .31 x .92 (7.9 x 23.4mm) marker write-on area, nylon 6.6, natural, standard package.
Also known as: 074983271641, PLF1MB-C

Specifications

Color: Natural
Length: 4 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 4 in

Customer Reviews

No reviews for this product
(0)