
TAL 70W MH 120V NPF GLASS LENS LAMP
Item #: 38832
Cat #: WPTGHN70/PC
UPC: 019813174907
Documents & Guides
TALLPACK 70W MH 120V NPF GLASS LENS LAMP AND 120V PC BNZ
Sign In or Register to view pricing and more.
Overview
TALLPACK 70W MH 120V NPF GLASS LENS LAMP AND 120V PC BNZ
Also known as: 019813174907, WPTGHN70/PC
Specifications
Wattage: | 70 |
Volts AC: | 120 |
Material: | Bronze |
Color: | Bronze |
Light Technology: | HID |
Wattage: | 70 |
Material: | Bronze |
Light Technology: | HID |
Volts AC: | 120 |
Color: | Bronze |
Customer Reviews
No reviews for this product
(0)