Push Button, Illuminated, Red, Mushroom Head, LED, 12-130V AC/DC

Item #: 388287

Cat #: 800T-QMH2R

UPC: 885630256344

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 30 mm, Illuminated, Momentary, Red, Mushroom Head, LED, 12 - 130 Volt AC/DC, 1 Normally Open, 1 Normally Closed Contact

Overview

Push Button, 30 mm, Illuminated, Momentary, Red, Mushroom Head, LED, 12 - 130 Volt AC/DC, 1 Normally Open, 1 Normally Closed Contact
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QMH2R from Rockwell Automation® is a red, 12-130 V AC/DC, 30 mm momentary push button. It has a mushroom head. And it is full voltage and LED and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630256344, 800T-QMH2R

Specifications

Mounting: Panel
Poles: 2
Color: Red
Amps: 10
Size: 30 mm
Type: Mushroom, Pushbutton
Family / Style: 800T
Volts AC: 600
IP/NEMA Rating: NEMA 13, NEMA 4
Volts AC Range: 12 - 130
Volts DC Range: 12 - 130
Mounting: Panel
Color: Red
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Volts DC Range: 12 - 130
Poles: 2
Amps: 10
Type: Mushroom, Pushbutton
Volts AC: 600
Volts AC Range: 12 - 130

Customer Reviews

No reviews for this product
(0)