Light Curtain, Pair, 800mm Height, 30mm Resolution, 48 Beam

Item #: 38826

Cat #: 440L-P4K0800YD

UPC: 611320943993

Sign In or Register to view pricing and more.
Documents & Guides
Light Curtain, GuardShield, Pair, 800 mm Protected Height, 30 mm Resolution, 48 Beam

Overview

Light Curtain, GuardShield, Pair, 800 mm Protected Height, 30 mm Resolution, 48 Beam
Also known as: 611320943993, 440L-P4K0800YD

Specifications

Type: Light Curtain, Pair
Height: 800 mm
Range: 30 mm
Type: Light Curtain, Pair
Range: 30 mm
Height: 800 mm

Customer Reviews

No reviews for this product
(0)