Masonry Box, 4-Gang, Gangable, 2-1/2" Deep, 1/2 and 3/4" KOs, Steel

Item #: 38822

Cat #: M4-250

UPC: 687855523269

Sign In or Register to view pricing and more.
Documents & Guides
Masonry Box, 4-Gang, Gangable, 2-1/2 Inch Deep, Side Knockouts: (4) 1/2 and 3/4 Inch, End Knockouts: (8) 1/2 and 3/4 Inch, Bottom Knockouts: (4) 1/2 and 3/4 Inch, Cubic Inches: 67.0, Steel

Overview

Masonry Box, 4-Gang, Gangable, 2-1/2 Inch Deep, Side Knockouts: (4) 1/2 and 3/4 Inch, End Knockouts: (8) 1/2 and 3/4 Inch, Bottom Knockouts: (4) 1/2 and 3/4 Inch, Cubic Inches: 67.0, Steel
Also known as: 687855523269, M4-250

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Depth: 2 1/2 in
Material: Steel
Gangs: 4
Cubic Inches: 67 in³
Knockout Diameter: 1/2 in, 3/4 in
Depth: 2 1/2 in
Gangs: 4
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 67 in³

Customer Reviews

No reviews for this product
(0)