This product may not be available in all locations.
2
more

MINIATURE CIRCUIT BREAKER 120/240V 20A
Item #: 38819
Cat #: QOU220
UPC: 78590141868
Documents & Guides
Square D,MINIATURE CIRCUIT BREAKER 120/240V 20A,10kA,120/240VAC,20A,Line Box Lug - Load Box Lug #14-2 AWG(Al/Cu),Miniature Circuit Breaker,QOU,Standard Flush, Surface or DIN Rail (35mm),UL489 Listed - CSA 22.2 #5.1 Certified - IEC Rated 60947-2
Sign In or Register to view pricing and more.
No associated products found.
Overview
Square D,MINIATURE CIRCUIT BREAKER 120/240V 20A,10kA,120/240VAC,20A,Line Box Lug - Load Box Lug #14-2 AWG(Al/Cu),Miniature Circuit Breaker,QOU,Standard Flush, Surface or DIN Rail (35mm),UL489 Listed - CSA 22.2 #5.1 Certified - IEC Rated 60947-2
QOU Miniature Circuit Breaker, 20A, 2P, 120/240V, 10kA
Also known as: 78590141868, QOU220
Specifications
Mounting: | Panel |
Poles: | 2 |
Volts DC: | 48 |
Amps: | 20 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | QOU |
Mounting: | Panel |
Volts DC: | 48 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 20 |
Standards: | California Proposition 65 |
Family / Style: | QOU |
Customer Reviews
No reviews for this product
(0)