Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
High-Speed Drill Bit, Split-Point Tip, Bit Size: 1/4", Overall Length: 3-1/4", Includes: 6 Bits. Fits Greenlee Arbors: 37154, 37155, 37156, and 38522.
Overview
High-Speed Drill Bit, Split-Point Tip, Bit Size: 1/4", Overall Length: 3-1/4", Includes: 6 Bits. Fits Greenlee Arbors: 37154, 37155, 37156, and 38522.
Pilot Drills Have Unique Split-Point Tip Design
Also known as: 783310385264, 38526
Specifications
Diameter: | 1/4 in |
Length: | 3 1/4 in |
Type: | Pilot Drill Bit |
Material: | Steel |
Diameter: | 1/4 in |
Type: | Pilot Drill Bit |
Length: | 3 1/4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)