1000V UL Flex VFD, 14/3 TC+Grd, XLP/PVC, Foil+TC Braid Shield, TC-ER

Item #: 388033

Cat #: BEL29501

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Three 14 AWG stranded (41x30) tinned copper circuit conductors plus ground wire, cross-linked polyolefin insulation, overall Dufofoil (100% coverage) plus a tinned copper braid shield (85% coverage), PVC jacket.

Overview

Three 14 AWG stranded (41x30) tinned copper circuit conductors plus ground wire, cross-linked polyolefin insulation, overall Dufofoil (100% coverage) plus a tinned copper braid shield (85% coverage), PVC jacket.
VFDs are controllers that provide power to electric motors . They only supply as much or as little energy needed for the specific application. This variability creates a more volatile electrical environment between the drive and motor. That's where VFD cables come in.
Also known as: BEL29501

Specifications

Conductors: 3
Volts AC: 1000
Material: Copper
Color: Black
Gauge: 14
Conductors: 3
Material: Copper
Gauge: 14
Volts AC: 1000
Color: Black

Customer Reviews

No reviews for this product
(0)