Enclosure, for Addition of Control Circuit Transformer, NEMA Size 2

Item #: 38802

Cat #: 9991SDG4

UPC: 78590148572

Documents & Guides
Enclosure, NEMA 1, for Addition of Control Circuit Transformer, NEMA Size 2, Contactor, 2 - 5 Pole
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, NEMA 1, for Addition of Control Circuit Transformer, NEMA Size 2, Contactor, 2 - 5 Pole
Also known as: 78590148572, 9991SDG4

Specifications

Poles: 3, 2, 4, 5
Type: Additional Transformer, Enclosure
Mounting: Surface
IP/NEMA Rating: NEMA 1
Material: Steel
Size: 2
Poles: 3, 2, 4, 5
Mounting: Surface
Material: Steel
Type: Additional Transformer, Enclosure
IP/NEMA Rating: NEMA 1
Size: 2

Customer Reviews

No reviews for this product
(0)