Emergency Light, LED, Dual Head, White, 4.8V, 2W

Item #: 388000

Cat #: EVR2

UPC: 782520865535

Sign In or Register to view pricing and more.
Emergency Light, LED, Dual Head, White, 4.8 Volt, 2 Watt

Overview

Emergency Light, LED, Dual Head, White, 4.8 Volt, 2 Watt
Also known as: 782520865535, EVR2

Specifications

Material: Thermoplastic
Color: White
Wattage: 2
Volts DC: 4.800
Standards: California Proposition 65
Light Technology: LED
Material: Thermoplastic
Wattage: 2
Standards: California Proposition 65
Color: White
Volts DC: 4.800
Light Technology: LED

Customer Reviews

No reviews for this product
(0)