Pistol Handle, Red-Yellow, IP65

Item #: 387992

Cat #: OHY65L6

UPC: 804325436458

Sign In or Register to view pricing and more.
Documents & Guides
Pistol Handle, Color: Red-Yellow, IP65, NEMA 1, 3R, 12, 4X, Length: 3.15" (80mm) Padlockable with three padlocks in OFF-position, door interlock in ON-position. Screw fixing from the back side of the handle

Overview

Pistol Handle, Color: Red-Yellow, IP65, NEMA 1, 3R, 12, 4X, Length: 3.15" (80mm) Padlockable with three padlocks in OFF-position, door interlock in ON-position. Screw fixing from the back side of the handle
The adjustable shaft (for external handles), mounting feet, along with snap-on auxiliary contacts and terminal shrouds create considerable savings in terms of installation time and costs. For example, the shaft can be adjusted to various installation depths, which eliminates the need for special cutting tools. This decreases handle installation times by up to 50%.
Also known as: 804325436458, OHY65L6

Specifications

Type: Pistol Handle, Accessories
Color: Red, Yellow
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12
Length: 3.150 in
Type: Pistol Handle, Accessories
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12
Color: Red, Yellow
Length: 3.150 in

Customer Reviews

No reviews for this product
(0)