Fluorescent Lamp, U-Bent, T8, 22-7/16", 25W, 3000K

Item #: 387937

Cat #: FB32T8/ADV830/6/XEW/ALTO-25W

UPC: 046677204204

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Rapid Start, U-Bent, 25 Watt, Bulb: T8-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2400, CRI: 85, Color Temp: 3000K. Length: 22-7/16 in. *Philips Part # 20420-6*

Overview

Fluorescent Lamp, Rapid Start, U-Bent, 25 Watt, Bulb: T8-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2400, CRI: 85, Color Temp: 3000K. Length: 22-7/16 in. *Philips Part # 20420-6*
Also known as: 046677204204, FB32T8/ADV830/6/XEW/ALTO-25W

Specifications

Color Temperature: 3000 (Warm White)
Type: Rapid Start
Color Rendering Index (CRI): 85
Wattage: 25
Shape: T8-6U (U-Bend)
Lumens: 2400
Length: 22.438 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Shape: T8-6U (U-Bend)
Length: 22.438 in
Base: Medium Bi-Pin (G13)
Type: Rapid Start
Wattage: 25
Lumens: 2400
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)